Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-1-C2
  • Zoro # G316116515

product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Seal Material
FKM
Valve Construction
One-Piece
Connection Gender - Side 2
Female
Actuator Operation
Air to Spring
Connection Gender - Side 1
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P724103-1-C2
Zoro #
G316116515
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Seal Material
FKM
Valve Construction
One-Piece
Connection Gender - Side 2
Female
Actuator Operation
Air to Spring
Connection Gender - Side 1
Female
Connection Type - Side 1
Flange
Actuator Air Port Connection
1 in FNPT
Actuator Air Pressure - Maximum
116 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Fail Safe Position
Fail Closed
ANSI Flange Class
Class 150
Actuator Air Pressure - Minimum
80 psi
Actuator Series
SR
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
74.63
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Standards
ANSI
Average Surface Roughness (Ra)
Less Than 1.0 micron
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Body Style
Straight
Valve Ways
2-Way
Special Features
Actuator Compatible
Operating Temperature - Maximum
366 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
285 psi
Maximum Operating Pressure Differential
285 psi
Operating Temperature - Minimum
-4 Degrees F
Vented Ball Valve
Vented
Stem Material
Stainless Steel
IP Rating
IP65
Connection Type - Side 2
Flange
Valve Series
724101
Ball Material
Carbon Steel
Seat Material
PTFE
Ball Port Style
Full Port
NEMA Enclosure Rating
4, 4X
Body Material
Carbon Steel
3-A Standard Compliance
Not Rated

Dimensions

Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Overall Length
1.89 in
Wire Rope Length
1.89 in
Length
1.89 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.