Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-3-C2
  • Zoro # G316116966
product price: 
$
1,538.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
1,009.48
Manufacturer Warranty
1 yr
Nominal Valve Size
3 in
Connection Gender - Side 2
Female
Actuator Air Pressure - Maximum
116 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P724103-3-C2
Zoro #
G316116966
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Coefficient of Volume (Cv)
1,009.48
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Female
Actuator Air Pressure - Maximum
116 psi
Ball Port Style
Full Port
Vented Ball Valve
Vented
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
285 psi
Valve Series
724101
Actuator Air Pressure - Minimum
80 psi
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
150 psi
Standards
ANSI
Connection Type - Side 2
Flange
Seal Material
FKM
Special Features
Actuator Compatible
IP Rating
IP65
Valve Body Style
Straight
Ball Material
Carbon Steel
Stem Material
Stainless Steel
Body Material
Carbon Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Fail Safe Position
Fail Closed
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Operation
Air to Spring
Valve Ways
2-Way
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
For Media
Combustible Gases, Natural Gas, Steam, Water
Seat Material
PTFE
3-A Standard Compliance
Not Rated
Actuator Series
SR
Operating Temperature - Maximum
366 Degrees F
Valve Construction
One-Piece
Actuator Air Port Connection
3 in FNPT
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Maximum Operating Pressure Differential
285 psi
Connection Gender - Side 1
Female
Included Pilot Solenoid
24V DC Pilot Solenoid

Dimensions

Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Overall Length
4.8 in
Wire Rope Length
4.8 in
Length
4.8 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews