Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N200-UR10-BL
- Zoro # G316135448
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Performance Category
6
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N200-UR10-BL
- Zoro #
- G316135448
- UPC #
- 037332256959
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Cable Diameter
- 2.8 mm
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
- Performance Category
- 6
- Jacket Material
- PVC
- Shielded
- Unshielded
- Jacket Color
- Blue
- End 2 Boot Type
- Booted
- Transmission Speed
- 1 GBps
- End 2 Connector Orientation
- Straight
- Minimum Operating Temperature
- 14 Degrees F
- End 1 Boot Type
- Booted
- End 1 Connector Orientation
- Straight
- Supports Power over Ethernet
- Without Power Over Ethernet
- Maximum Operating Temperature
- 104 Degrees F
- Includes Protective Cap
- Protective Cap Not Included
- Cable Shape
- Round
- Conductor Gauge
- 32 AWG
- Maximum Frequency
- 500 MHz
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 32 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 2.8 mm, Maximum Frequency 500 MHz, Maximum Operating Temperature 104 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.