Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N261-06N-BL
- Zoro # G316136292
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-06N-BL
- Zoro #
- G316136292
- UPC #
- 037332277657
- Country of Origin
- China
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
- Performance Category
- 6A
- Jacket Color
- Blue
- Shielded
- Unshielded
- Jacket Material
- PVC
- Fire Rating
- Not Rated
- End 1 Boot Type
- Snagless
- Transmission Speed
- 10 GBps
- End 2 Boot Type
- Snagless
- Includes Protective Cap
- Protective Cap Not Included
- Supports Power over Ethernet
- Supports Power Over Ethernet
- End 1 Connector Orientation
- Straight
- Maximum Operating Temperature
- 140 Degrees F
- Cable Shape
- Round
- Minimum Operating Temperature
- -4 Degrees F
- End 2 Connector Orientation
- Straight
- Conductor Gauge
- 24 AWG
- Maximum Frequency
- 500 MHz
- NEC Article and Type
- CM
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 0.5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.