Shop TRIPP LITE

Ethernet Cable

  • Mfr # N261P-010-BL
  • Zoro # G316136308

product price: 
$
19.19
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261P-010-BL
Zoro #
G316136308
UPC #
037332242532
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 ft
Cable Diameter
7.3 mm
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Jacket Color
Blue
Shielded
Unshielded
Fire Rating
Riser
Transmission Speed
10 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
Conductor Gauge
23 AWG
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Straight
End 2 Boot Type
Snagless
Maximum Frequency
600 MHz
NEC Article and Type
CMR-LP

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 7.3 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.