Ethernet Cable

  • Mfr # N261-025-GY
  • Zoro # G316136353
product price: 
$
21.29
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261-025-GY
Zoro #
G316136353
UPC #
037332277497
Country of Origin
China

Dimensions

Overall Length
25 ft
Cable Diameter
6 mm
Wire Rope Length
25 ft
Length
25 ft
Wire Size
24 AWG
Cable Length
25 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Jacket Color
Gray
Shielded
Unshielded
Cable Shape
Round
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
24 AWG
End 2 Connector Orientation
Straight
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
Transmission Speed
10 GBps
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
NEC Article and Type
CM
Maximum Frequency
500 MHz
Cable Jacket Material
Polyvinyl Chloride
Number of Conductor Pairs
4
End 1 Gender
Male
End 2 Gender
Male

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 25 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & reviews