Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N261-S6N-AQ
- Zoro # G316136780
product price:Â
$
7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-S6N-AQ
- Zoro #
- G316136780
- UPC #
- 037332276230
- Country of Origin
- China
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
- Performance Category
- 6A
- Jacket Material
- PVC
- Shielded
- Unshielded
- Jacket Color
- Aqua
- End 1 Connector Orientation
- Straight
- End 2 Connector Orientation
- Straight
- Cable Shape
- Round
- Maximum Operating Temperature
- 140 Degrees F
- End 2 Boot Type
- Snagless
- Minimum Operating Temperature
- -4 Degrees F
- Fire Rating
- Not Rated
- Supports Power over Ethernet
- Supports Power Over Ethernet
- Transmission Speed
- 10 GBps
- End 1 Boot Type
- Snagless
- Includes Protective Cap
- Protective Cap Not Included
- Conductor Gauge
- 28 AWG
- Maximum Frequency
- 600 MHz
- NEC Article and Type
- CM
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Aqua, Overall Length 0.5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45