Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N261-UR01-BL
- Zoro # G316136841
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Performance Category
6A
Shielded
Unshielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-UR01-BL
- Zoro #
- G316136841
- UPC #
- 037332256973
- Country of Origin
- China
Dimensions
- Cable Diameter
- 2.8 mm
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Details
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
- Performance Category
- 6A
- Shielded
- Unshielded
- Jacket Material
- PVC
- Jacket Color
- Blue
- End 2 Boot Type
- Booted
- Supports Power over Ethernet
- Without Power Over Ethernet
- End 1 Connector Orientation
- Straight
- Maximum Operating Temperature
- 104 Degrees F
- Conductor Gauge
- 32 AWG
- Includes Protective Cap
- Protective Cap Not Included
- Transmission Speed
- 10 GBps
- End 1 Boot Type
- Booted
- End 2 Connector Orientation
- Straight
- Minimum Operating Temperature
- 14 Degrees F
- Cable Shape
- Round
- Maximum Frequency
- 600 MHz
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 32 AWG, Jacket Color Blue, Overall Length 1 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 2.8 mm, Maximum Frequency 600 MHz, Maximum Operating Temperature 104 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.