Ethernet Cable

  • Mfr # N272-F03-WH
  • Zoro # G316137305
product price: 
$
11.55
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272-F03-WH
Zoro #
G316137305
UPC #
037332281722
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
3 ft
Wire Rope Length
3 ft
Length
3 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Jacket Material
PVC
Shielded
Shielded
Jacket Color
White
Cable Shape
Round
End 2 Connector Orientation
Straight
Transmission Speed
40 GBps
End 1 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Fire Rating
Not Rated
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
26 AWG
End 1 Connector Orientation
Straight
End 2 Boot Type
Snagless
NEC Article and Type
CM
Maximum Frequency
1,200 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 3 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & reviews