A/C Condenser
- Mfr # 3788
- Zoro # G316157426
product price:Â
$
98.15
/ea
Key Features
Inlet Diameter
5/8 in
Outlet Diameter
9/16 in
Height
27.38 in
Width
0.63 in
Includes
Receiver/Drier; Transmission Oil Cooler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3788
- Zoro #
- G316157426
- UPC #
- 762405215471
- Country of Origin
- China
- Includes
- Receiver/Drier; Transmission Oil Cooler
- Item
- A/C Condenser
- Configuration
- Parallel Flow Condenser
- Vehicle Fit
- Ford Special Service Police Sedan (2014-2018); Ford Police Interceptor Sedan (2013-2019); Ford Taurus (2010-2019); Lincoln MKS (2010-2016)
Dimensions
- Inlet Diameter
- 5/8 in
- Outlet Diameter
- 9/16 in
- Height
- 27.38 in
- Width
- 0.63 in
- Length
- 16.63 in
Description
TYC 3788 A/C Condenser
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.