Shop DRANKFUL
See all product information
Create Account
Hip Pack
- Mfr # HP-BK
- Zoro # G316251223
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
For Use With
Running, Working, Biking, Hiking
Includes
1.5L Hydration Bladder and Tube
Material
Nylon
Features
Innovative bladder system for smooth carrying
Unisex
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP-BK
- Zoro #
- G316251223
- UPC #
- -
- Country of Origin
- Viet Nam
- For Use With
- Running, Working, Biking, Hiking
- Includes
- 1.5L Hydration Bladder and Tube
- Color
- Black
- Material
- Nylon
- Features
- Innovative bladder system for smooth carrying
- Unisex
- Yes
- Application
- Hands-free hydration on-the-move
- Style
- Pouch
Description
A sleek hip pack for mountain bikers, hikers, workers, and trail enthusiasts who prefer to carry their hydration on their hips, rather than on their back. 1.5L reservoir and drinking tube INCLUDED.
- Reservoir and Drinking Tube INCLUDED: Every pack comes with a unique and compact 1.5L reservoir and drinking tube
- Internal Organization: Brilliantly organized structure keeps your valuables neat and tidy (no more digging!).
- Magnetic Tube Attachment: Provides quick hydration access on the move.
- Off-Set Magnetic Buckle: Makes attaching the pack to your waist effortless, secure, and fun (no more buckles pinching your stomach!).
- Bottle Holders: Hidden water bottle pockets deploy easily for longer rides.
- Air Flow: Air vents combine with sweat-wicking, breathable mesh to keep you cool and chafe-free.
- Weatherproof Protection: Coated fabric and weatherproof zippers make sure your essentials stay dry and protected from unexpected weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.