Shop HAND2MIND
See all product information
Create Account
Plane Glider Scooter Board, Dark Blue
Mfr # 96996
Zoro # G316254965
product price:
$
36.49
/ea
Key Features
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Scooter
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96996
- Zoro #
- G316254965
- UPC #
- 848850121694
- Country of Origin
- China
- Color
- Multicolor
- Recommended Grade
- Grade PK+
- Recommended Age
- 3+ years
- Includes
- 1 Scooter
- Material
- Plastic
Description
Add a playful twist to gym class or outdoor activities with this airplane-themed scooter available in 3 colors. Boost core strength, gross motor skills, and coordination. Equipped with sturdy handles for safety and balance, ensuring hands stay secure during the ride. The plastic, durable design can be used on any hard floor surface.
- Scoot, glide, and soar around the room or gym! Add a playful twist to gym class or outdoor activities.
- Boost core strength, coordination, and gross motor skills while having fun! Equipped with sturdy handles for safety and balance, ensuring hands stay secure during the ride.
- The plastic durable design is easy-to-clean and can be used on any hard floor surface.
- Each scooter board measures approximately 16.50" x 11.25" x 3.75" and holds up to 175 lbs.
- This airplane-themed scooter is available in 3 colors (each sold separately)- green, orange, and blue. This listing includes 1 Blue Plane Glider Scooter Board.