Shop AVERY
See all product information
Create Account
Removable Labels, Removable, PK1000
- Mfr # 05428
- Zoro # G316262199
product price:Â
$
7.15
/pk
Sold in multiples of 18Â pks for
$128.70
Key Features
Material
Paper
Width
4.62 in
Shape
Rectangle
Color
White
Overall Depth
0.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05428
- Zoro #
- G316262199
- UPC #
- 072782054281
- Country of Origin
- United States
- Material
- Paper
- Shape
- Rectangle
- Color
- White
- Item
- Removable Labels
- Label Maker Tape Finish
- Matte
- Adhesive
- Removable
- No. of Labels
- 1000
Dimensions
- Width
- 4.62 in
- Overall Depth
- 0.688 in
- Core Dia.
- 1" x 3/4"
- Length
- 7.19 in
Description
Removable Labels, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.