SMS Surface Mount System
- Mfr # 3116-BSS
- Zoro # G316289424
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Positions
ELCI main + 3 blank circuit
Width
9.3 in
Amps
30 A
Length
9.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3116-BSS
- Zoro #
- G316289424
- UPC #
- 632085031169
- Country of Origin
- United States
Dimensions
- Width
- 9.3 in
- Length
- 9.3 in
Details
- Voltage
- 120V
- Positions
- ELCI main + 3 blank circuit
- Amps
- 30 A
Description
Panel enclosure for ELCI Main circuit breakers and other large frame devices. Meets ABYC E-11 when used with an ELCI Main circuit breaker and mounted within 10 ft of the shore power inlet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.