Runner, Clear
- Mfr # FLM6100-1103-CL
- Zoro # G316319060
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Color
Clear
Weight
14 lb
Anti-Slip Surface
Yes
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLM6100-1103-CL
- Zoro #
- G316319060
- UPC #
- 036226072248
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
- Width
- 27 in
- Thickness
- 1/32 in
Details
- Item
- Runner
- Color
- Clear
- Weight
- 14 lb
- Anti-Slip Surface
- Yes
- ADA Compliant
- Yes
- Other Standards
- ADA, ASTM
- Mat Product Type
- Traction Mat
- Surface Texture
- Pebble
- Series
- HoofTrax
- Antimicrobial
- Yes
- Single Material Construction
- Yes
- Anti-Slip Backing
- Yes
- Washdown Safe
- Yes
- Resistance Properties
- Slip-Resistant, UV-Resistant
- Backing Material
- Proprietary Adhesive
- Surface Material
- Polyester Film
- Edge Style
- Straight
Description
Runner, Color Clear, Width 27 in, Length 50 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.