Shop J.W. SPEAKER
See all product information
Create Account
Headlight Assembly
- Mfr # 555151
- Zoro # G316328215
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Gray
Street Legal
Yes
Color
White
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555151
- Zoro #
- G316328215
- UPC #
- 708315999193
- Country of Origin
- United States
- Lens Color
- Clear
- Housing Color
- Gray
- Street Legal
- Yes
- Color
- White
- Lens Material
- Polycarbonate
- Ampere Rating At 24 V
- 0.95-A/ 1.6-A/ 0.1-A/ 2.1-A/ 2.72 A
- Housing Material
- Aluminum
- Beam Type
- High Beam/ Low Beam
- Ampere Rating At 12 V
- 1.9-A/ 3.2-A/ 0.21-A/ 4.2-A/ 5.5 A
- Bulb Type
- LED
Description
LED Bulb; High and Low Beam; Clear Bulb; Clear Polycarbonate Lens; Gray Aluminum Housing With Black Inner Bezel; DOT/ ECE Approval; Single; 6.85 Inch x 6.38 Inch Diamond Shape; 12 Volt DC; Fits To Victory Motorcycles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.