Shop ECCO
See all product information
Create Account
Lights Warning
- Mfr # 12-50115-ES
- Zoro # G316328291
product price:Â
$
1,842.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Shape
Rectangular
Light Pattern
24 Flash Pattern
Lens Color
Clear
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-50115-ES
- Zoro #
- G316328291
- UPC #
- 758379103111
- Country of Origin
- United States
Dimensions
- Overall Width
- 11 in
- Overall Height
- 2-1/2 in
- Overall Length
- 48 in
Details
- Lighting Technology
- LED
- Shape
- Rectangular
- Light Pattern
- 24 Flash Pattern
- Lens Color
- Clear
- Voltage
- 12V DC to 24V DC
- Style
- Full Bar
Description
48 Inch Length x 11 Inch Width; 8 Amber Ice Optic LED/ 6 White Work Lamps; Clear Lens
- Designed For Performance And Durability
- 12 To 24 Volt DC
- ISO9001 Certified
- Easy To Install
Restrictions
WARNING:
This product can expose you to chemicals including Chlorinated paraffins (Average chain length, C12|approximately 60 percent chlorine by weight),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.