Light Kit
- Mfr # MC44RBP
- Zoro # G316328437
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Key Features
Lighting Technology
Incandescent
Shape
Rectangular
Lens Color
Red
Mount Type
Surface Mount
Overall Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC44RBP
- Zoro #
- G316328437
- UPC #
- 47286753534
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 1-1/2 in
- Overall Height
- 15/16 in
- Overall Length
- 4 in
Details
- Lighting Technology
- Incandescent
- Shape
- Rectangular
- Lens Color
- Red
- Mount Type
- Surface Mount
- Housing Material
- ABS Plastic
Description
Incandescent; Rectangular; 4 Inch Length x 1-1/2 Inch Width x 15/16 Inch Depth; Red Lens; ABS Housing; With Reflex Lens; 0.4 Amp; 12.8 Volt DC; Surface Mount; Polypack Packaging
- Lens With Reflex Eliminates Need For Separate Reflector
- Surface Mount On 3 Inch Centers
- Snap-On Lens And Replaceable Bulbs
- Acrylic Lens, ABS Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.