Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4Y41K04031
- Zoro #
- G316426331
- UPC #
- 195892000000
- Country of Origin
- China
- Item
- Keyboard
- Color
- Gray
- Frequency
- 2.40 GHz
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Includes
- Professional Wireless Rechargeable Keyboard -US English USB-A Unified Pairing Receiver
- Wireless Receiver Interface
- USB Type A
- Number of Keys
- 104
- Keyboard/Keypad Connectivity Technology
- Wireless
- Keyswitch Technology
- Scissors
- Platform Supported
- PC
- Power Source
- Battery
Dimensions
- Keyboard/Keypad Depth
- 5.07 in
- Keyboard/Keypad Width
- 17.22 in
- Height
- 0.58 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
