Barcode Printer Label, White
- Mfr # 302DWH-P1.24M1*r
- Zoro # G316438020
product price:Â
$
15.99
/ea
Sold in multiples of 12 for
$191.88
Key Features
Label Color
White
Label Width
3 in
Perforation
Perforated
Printer Compatibility
Desktop Label Printer
Label Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302DWH-P1.24M1*r
- Zoro #
- G316438020
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Label
- Label Color
- White
- Perforation
- Perforated
- Printer Compatibility
- Desktop Label Printer
- Labels per Roll
- 1,240
Dimensions
- Label Width
- 3 in
- Label Height
- 2 in
- Core Diameter
- 1 in
Description
Direct thermal BOPP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.