FAZTEK
- Mfr # 48278
- Zoro # G316439898
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Number of Subpanels
0
Method of Construction
Extruded
Product Type
T-Slot Framing System Panel
Overall Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48278
- Zoro #
- G316439898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 84 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 24 in
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Overall Depth
- 5 1/2 in
Details
- Material
- Polycarbonate
- Number of Subpanels
- 0
- Method of Construction
- Extruded
- Product Type
- T-Slot Framing System Panel
- Panel Type
- Solid
- Item
- T-Slot Framing System Panel
- Assembly
- Unassembled
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Panel Color
- Clear
- Standards
- OSHA & ANSI
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Type
- Add-On
- Includes
- Double Feet, Endcaps
- Finish
- Anodized
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Frame Color
- Black
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.