FAZTEK

  • Mfr # 48240
  • Zoro # G316439911
product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Panel Color
Yellow
Includes Mounting Hardware
Mounting Hardware Included
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Product Type
T-Slot Framing System Panel
Material
Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48240
Zoro #
G316439911
UPC #
-
Country of Origin
United States

Dimensions

Wire Thickness
12 ga
Overall Width
36 in
Compatible Slot Width
0.315 in, 0.32 in
Footplate Width
1 1/2 in
Footplate Depth
5 1/2 in
Overall Depth
5 1/2 in
Overall Height
72 in

Details

Panel Color
Yellow
Includes Mounting Hardware
Mounting Hardware Included
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Product Type
T-Slot Framing System Panel
Material
Wire
Standards
OSHA & ANSI
Item
T-Slot Framing System Panel
Includes
Double Feet, Endcaps
Number of Subpanels
0
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Panel Type
Mesh
Finish
Anodized/PVC-Coated
Assembly
Unassembled
Frame Color
Black
Mesh Shape
Square
Frame Type
Add-On
Method of Construction
Extruded
Shell Material
Wire

Description

FAZTEK

Ratings & reviews