Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48218
- Zoro # G316439935
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Wire Thickness
12 ga
Panel Type
Mesh
Panel Color
Black
Assembly
Assembled
Product Type
T-Slot Framing System Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48218
- Zoro #
- G316439935
- UPC #
- -
- Country of Origin
- United States
- Panel Type
- Mesh
- Panel Color
- Black
- Assembly
- Assembled
- Product Type
- T-Slot Framing System Panel
- Item
- T-Slot Framing System Panel
- Standards
- OSHA & ANSI
- Method of Construction
- Extruded
- Mesh Shape
- Square
- Finish
- Anodized/PVC-Coated
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Type
- Stand-Alone
- Frame Color
- Black
- Material
- Wire
- Includes
- Double Feet, Endcaps
- Number of Subpanels
- 0
- Includes Mounting Hardware
- Mounting Hardware Included
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Wire Thickness
- 12 ga
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Overall Height
- 84 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 12 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.