FAZTEK
- Mfr # 47793
- Zoro # G316439966
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Number of Subpanels
0
Standards
OSHA & ANSI
Overall Width
24 in
Finish
Anodized/PVC-Coated
Method of Construction
Extruded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47793
- Zoro #
- G316439966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Depth
- 5 1/2 in
- Overall Height
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.