FAZTEK
- Mfr # 48264
- Zoro # G316439980
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Number of Subpanels
0
Method of Construction
Extruded
Panel Color
Clear
Panel Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48264
- Zoro #
- G316439980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
- Overall Width
- 12 in
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Overall Depth
- 5 1/2 in
Details
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Subpanels
- 0
- Method of Construction
- Extruded
- Panel Color
- Clear
- Panel Type
- Solid
- Material
- Polycarbonate
- Product Type
- T-Slot Framing System Panel
- Standards
- OSHA & ANSI
- Frame Type
- Add-On
- Item
- T-Slot Framing System Panel
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Color
- Black
- Finish
- Anodized
- Includes
- Double Feet, Endcaps
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Assembly
- Unassembled
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.