FAZTEK
- Mfr # 47809
- Zoro # G316440009
product price:Â
$
524.99
/ea
Key Features
Frame Type
Add-On
Door Width
37 1/2 in
Mounting Orientation
Left
Assembly
Unassembled
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47809
- Zoro #
- G316440009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 37 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 72 in
- For Maximum Door Opening Width
- 36 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 37 1/2 in
- Wire Thickness
- 12 ga
- Door Height
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.