Shop FAZTEK
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 47796
- Zoro # G316440016
product price:Â
$
749.99
/ea
Key Features
Lock Type
Cylinder
Door Height
72 in
For Maximum Door Opening Width
36 in
Overall Width
39 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47796
- Zoro #
- G316440016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Height
- 72 in
- For Maximum Door Opening Width
- 36 in
- Overall Width
- 39 in
- Overall Height
- 72 in
- Door Width
- 39 in
- Wire Thickness
- 12 ga
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.