Shop STARTECH.COM
See all product information
Create Account
Mat for Standing Desks - Active Standing
Mfr # STSMATC
Zoro # G316472017
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Material
Foam
REACH free of SVHC
Yes
Color
Black
Environmental Certification
EU RoHS
Mat Length
25.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STSMATC
- Zoro #
- G316472017
- UPC #
- 65030878678
- Country of Origin
- China
Dimensions
- Mat Length
- 25.79 in
- Mat Width
- 28.74 in
- Mat Thickness
- 2.756"
Details
- Item
- Anti-Fatigue Mat
- Material
- Foam
- REACH free of SVHC
- Yes
- Color
- Black
- Environmental Certification
- EU RoHS
- Features
- Ergonomic, Durable, Easy to Clean, Comfortable
- End of Life Manual Availability
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Environmentally Friendly
- Yes
- Shape
- Rectangular
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.