Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-10-CW-CN-3F-3SB-AP
  • Zoro # G316495641
product price: 
$
3,080.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Voltage
208V, 220V, 230V
Enclosure Type
NEMA 4X
Amps
6-10A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BD-4X-MC-2-10-CW-CN-3F-3SB-AP
Zoro #
G316495641
UPC #
850077747373
Country of Origin
United States
Phase
Single
Number of Pumps Controlled
2
Voltage
208V, 220V, 230V
Enclosure Type
NEMA 4X
Amps
6-10A
Item
Control Panel
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Includes Data Logging
No Data Logging Included
Connectivity
Cellular, Wi-Fi
Rated Voltage
120/208/240V AC
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Series
Sump Alarm Control Panel Line
Enclosure Material
Polycarbonate
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Alerts Indicated
High Water, Power Outage, Seal Failure
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Location
Indoor/Outdoor
Switch Actuation
Vertical Float
Current
6 to 10 A
Product Type
Control Panel
For Maximum Horsepower
2 hp
Number of Switches Included
3
Alert Messaging
Email, Mobile App, Text
Motor Control
Motor Control Included
Panel Type
Duplex

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
16 in
Overall Width
14 in
Float Switch Length
20 ft
Overall Depth
6 in

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Ratings & reviews