Shop DANBY

Portable Air Conditioner, 115V AC, 8.5 A

  • Mfr # DPA050E2BDB-6
  • Zoro # G316539024

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
12 5/8 in
Watts
753 W
Height
26 3/8 in
Depth
12 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DPA050E2BDB-6
Zoro #
G316539024
UPC #
67638026239
Country of Origin
China
Item
Portable Air Conditioner
Voltage
115V AC
Watts
753 W
Number of Speeds
2
Amps
8.5 A
Control Type
Electronic
Coverage Area - Maximum
150 sq ft
Includes Air Filter
Air Filter Included
Cooling Ambient Temperature - Minimum
64 Degrees F
Includes Filtration
Air Filtering
Programming Capability
24 hr On/Off Timer
Weight
52.2 lb
Color
Black
Mobility
Wheels
Operation Mode - HVAC
Cooling Only
Power Source
Hardwired
BtuH Cooling - DOE SACC
5,000 BtuH
Cooling Capacity - Maximum
7,500 BtuH
Refrigerant Type
R-32
Cooling Ambient Temperature - Maximum
90 Degrees F
Standards
cULus
Cooling Capacity
7,500 BtuH
For Location
Indoor
Coverage Area - Minimum
150 sq ft
Air Filter Type
Pleated
Sound Level
54 dBA
Remote Control Functions
Full Function
Power Source - TS Only
Hardwired
Supply Air Flow
280 cfm
Compressor Technology
Fixed Output (Standard)
Exhaust Air Flow
220 cfm
System Cooling Method
Air-Cooled Single-Hose
Duty Rating
Light Duty
EER
6.1
Power Source - old
Hardwired

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 7,500 BtuH, BtuH Cooling - DOE SACC 5,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 6.1 EER, 8.5 A Amps, 753 W Watts, 115V AC Voltage, Power Cord Length 4 15/16 in, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability 24 hr On/Off Timer

Ratings & reviews