Fuses
- Mfr # OTS600
- Zoro # G316552177
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Series
OTS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Body Style
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTS600
- Zoro #
- G316552177
- UPC #
- 78200170114
- Country of Origin
- Mexico
Dimensions
- Diameter
- 3.12 in
- Length
- 13.38 in
Details
- Series
- OTS
- Amps
- 600 A
- Speed
- Fast-Acting
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Body Style
- Blade
- Interrupt Rating
- 50 kA (AC), 20 kA (DC)
- Body Material
- PolyTube
- Current Rating
- 600 A
- Terminal Type
- Blade
- Type
- Class K5
- Characteristics
- Fast Acting, One Time
- Standards
- UL 248/248-9, CSA C22.2
Description
3.12in x 13.38in, 600 VAC/300 VDC, 600 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.