Transceiver
- Mfr # N286-10G-SR-J
- Zoro # G316608027
product price:Â
$
59.39
/ea
Key Features
Product Type
Transceiver Module
Transmission Distance
400 m
Mode
Multi-Mode
Compatible Brand
Juniper
Wavelength
840 nm, 850 nm, 860 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286-10G-SR-J
- Zoro #
- G316608027
- UPC #
- 037332284020
- Country of Origin
- China
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Details
- Product Type
- Transceiver Module
- Transmission Distance
- 400 m
- Item
- Transceiver
- Mode
- Multi-Mode
- Compatible Brand
- Juniper
- Connector Type
- LC
- Data Transfer Rate
- 10 GBps
- Form Factor
- SFP+
- Fiber Configuration
- Duplex
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Temperature - Maximum
- 158 Degrees F
- Compatible Fiber Type
- OM4
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.