Shop TRIPP LITE
See all product information
Create Account
Transceiver
- Mfr # N286-100G-SR4SC
- Zoro # G316608324
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Product Type
Transceiver Module
Form Factor
QSFP28
Transmission Distance
100 m
Compatible Brand
Cisco
Connector Type
MTP/MPO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N286-100G-SR4SC
- Zoro #
- G316608324
- UPC #
- 037332284051
- Country of Origin
- China
- Product Type
- Transceiver Module
- Item
- Transceiver
- Form Factor
- QSFP28
- Transmission Distance
- 100 m
- Compatible Brand
- Cisco
- Connector Type
- MTP/MPO
- Compatible Fiber Type
- OM4
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Temperature - Maximum
- 158 Degrees F
- Mode
- Multi-Mode
- Data Transfer Rate
- 100 GBps
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.