Shop KLEIN TOOLS
See all product information
Create Account
11 Piece SAE Fold-Up Hex Key Set, 70550
- Mfr # 70550
- Zoro # G3167659
product price:Â
$
19.99
/ea
Key Features
End Shape
Hex
Number of Pieces
11
Tip Size
1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
Fold-Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70550
- Zoro #
- G3167659
- UPC #
- 092644332845
- Country of Origin
- China
- Item
- Folding Hex Key Set
- End Shape
- Hex
- Number of Pieces
- 11
- Measurement Type
- SAE
- Handle Type
- Fold-Up
- Finish
- Black Phosphate
- Includes
- (11) Fractional Inch-Sized Keys
- Insulated
- No
- Handle Material
- Nylon
- Material
- Alloy Steel
- Key Shape
- Folding
- Handle Color
- Orange
- Grip Style
- Plain
- Non-Sparking
- No
- Fastener Holding
- No
- Number of Ball Ends
- 0
- Number of Tips
- 11
- Container Type
- Folding Holder
- Container Features
- Comfortable Grip, Conveniently Houses the Most Frequently Used Hex Key Sizes in One Set, High-Leverage Blades Open Independently upto 270 Degrees, Reinforced Nylon Handle has a Sturdy
- Driver Material
- Alloy Steel
- Includes Insulation
- Not Insulated
- Handle Shape
- Folding
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Tip Size
- 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
- Overall Length
- 6 5/8 in
- Length Family
- Long
- Container Width
- 1 3/8 in
- Container Length
- 6 11/16 in
- Container Height
- 2 1/8 in
- Range of Lengths
- 4 in
- Wire Rope Length
- 6 5/8 in
- Length
- 6 5/8 in
Description
Folding Hex Key Set, Tip Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, Black Phosphate, 1, Folding Holder, Long, Hex, 11, No, 4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.