Shop AMERI-VENT
See all product information
Create Account
Ameri-Cap, All Purpose 10In
- Mfr # 10C
- Zoro # G3176498
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Cap Height (In.)
7-1/2"
Cap Width (In.)
15-3/4"
Material
Aluminum
Finish
Uncoated
Inlet Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C
- Zoro #
- G3176498
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Rain Cap
- Material
- Aluminum
- Finish
- Uncoated
- Color
- Silver
- Vent Type
- B Type
- Connection Type
- Press Fit
- Application
- Used as a Ventilation Cap as Well as a Type B Gas Vent Termination
- Features
- Protects Against Wind Conditions; Patented Design of Ports and Baffles Keep Rain and Debris Out of the Vent
- Weight
- 3 lb
- Rain Cap Style
- Smooth
- Backdraft Damper Included
- No
- Material Grade
- 3105
- Series
- C
- Duct Shape
- Round
- Product Type
- Gas Vent
- Shape
- Cap
- Gas Appliance Category
- Category I
- Venting Style
- Smooth Hood
- Maximum Temperature Rating
- 470 Degrees F
- End Type
- Plain
- Screen Included
- No
- Standards
- UL Listed
- Shell Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Cap Height (In.)
- 7-1/2"
- Cap Width (In.)
- 15-3/4"
- Inlet Diameter
- 10 in
- Overall Length
- 15 3/4 in
- Fits Duct Size (In.)
- 10"
- For Nominal Duct Diameter
- 10 in
- Inside Diameter
- 10 in
- Material Thickness
- 23 ga
- Overall Width
- 15 3/4 in
- Overall Height
- 7 1/2 in
- Overall Depth
- 15 3/4 in
- Wire Rope Length
- 15 3/4 in
- Length
- 15 3/4 in
Description
Rain Cap, For Nominal Duct Diameter 10 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 10 in, Material Aluminum, Overall Length 15 3/4 in, Product Type Gas Vent, Inside Diameter 10 in, Material Thickness 23 ga, Weight 3 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 7 1/2 in, Shape Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.