Shop GROTE
See all product information
Create Account
Remote Control Mirror
- Mfr # 28461
- Zoro # G3179251
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Total Length (In.)
16 in
Type
Heated
Mirror Size (In.)
7 in
Motorized
Yes
Heated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28461
- Zoro #
- G3179251
- UPC #
- 089373181639
- Country of Origin
- United States
Dimensions
- Total Length (In.)
- 16 in
- Mirror Size (In.)
- 7 in
- Mirror Size
- 16 in x 7 in
- Mirror Width
- 7 in
- Mirror Height
- 16 in
- Overall Height
- 16 in
Details
- Item
- Remote Control Mirror
- Type
- Heated
- Motorized
- Yes
- Heated
- Yes
- Shape
- Rectangular
- Mounting Style
- Bracket and Bolts
- Standards
- FMVSS 111
- Mirror Profile
- Flat
- Backing Material
- Stainless Steel
- Mirror Type
- West Coast
- For Vehicle Side
- Driver, Passenger
Description
Remote Control Mirror, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated Yes, Motorized Yes, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.