Fit Testing Solution, 55 mL, Bitrex
- Mfr # FT-32
- Zoro # G3180895
product price:Â
$
27.89
/ea
Key Features
For Use With
3M Qualitative Fit Test Apparatus FT-30
Compatible with Series
FT
Compatible with Brand
3M
Standards
CE Approved, OSHA
Fluid Volume
55 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT-32
- Zoro #
- G3180895
- UPC #
- 00068060858801
- Country of Origin
- United States
- Item
- Fit Testing Solution
- For Use With
- 3M Qualitative Fit Test Apparatus FT-30
- Compatible with Series
- FT
- Compatible with Brand
- 3M
- Standards
- CE Approved, OSHA
- Fluid Volume
- 55 mL
- Fit Testing Protocol
- Bitrex
- Compatible with Manufacturer Part Number
- FT-30
- Compatible Series
- FT
- Compatible Product Type
- 3M Qualitative Fit Test Apparatus FT-30
Description
Fit Testing Solution, Bitrex Fit Testing Protocol, Fluid Volume 55 mL, For Use With 3M Qualitative Fit Test Apparatus FT-30, Compatible with Brand 3M, Compatible with Series FT, Compatible with Manufacturer Part Number FT-30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.