Shop DE-STA-CO
See all product information
Create Account
Locking Clamp
- Mfr # 351-R
- Zoro # G3189825
product price:Â
$
52.25
/ea
Key Features
Body Material
Steel
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Overall Length
8.82 in
Overall Width
1.93 in
Holding Capacity - Maximum
375 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-R
- Zoro #
- G3189825
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Locking Clamp
- Body Material
- Steel
- Application
- Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Holding Capacity - Maximum
- 375 lbf
- Hook Type
- J
- Handle Orientation
- Horizontal
- Includes Latch Plate
- No
- Base Mounting Style
- Flange
- Hook Adjustment - Maximum
- 0.49 in
- Exerted Force : Applied Force - Pulling
- 21:1
- Exerted Force : Applied Force - Pushing
- 21:1
- Requires Articulation
- No
- Includes Locking Handle
- Yes
- Drawing Movement With Thumb Control
- 4 in
- Handle Color
- Red
- Drawing Movement Without Thumb Control
- 4 in
- Mounting Holes Center to Center - Short Side
- 1.5 in
- Mounting Holes Center to Center - Long Side
- 1.93 in
- Reflectivity
- Reflective
- Handle Material
- Steel with Plastic Cover
- Clamping Force
- 375 lb
- Series
- 300 Series Latch Clamp
Description
Locking Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 2.13 in, Body Material Steel, Clamping Force 375 lb, Drawing Movement With Thumb Control 4 in