Coolant Filter Base, Base, CFB5000
- Mfr # CFB5000
- Zoro # G3193294
product price:Â
$
58.15
/ea
Key Features
Outside Dia.
4 11/16 in
Length
3 3/32 in
Inlet
3/8-18 NPTF
Outlet
3/8"-18 NPTF
Outlet Connection Size
3/8-18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFB5000
- Zoro #
- G3193294
- UPC #
- 791440026704
- Country of Origin
- China
Dimensions
- Outside Dia.
- 4 11/16 in
- Length
- 3 3/32 in
- Outlet Connection Size
- 3/8-18 in
- Thread Size
- 11/16"-16
- Overall Length
- 3 3/32 in
- Inlet Connection Size
- 3/8-18 in
- Outside Diameter
- 4 11/16 in
- Wire Rope Length
- 3 3/32 in
Details
- Item
- Coolant Filter Base
- Inlet
- 3/8-18 NPTF
- Outlet
- 3/8"-18 NPTF
- Outlet Connection Type
- NPTF
- Compatible Filter Type
- Coolant Filter
- Product Type
- Coolant Filter Base
- Inlet Connection Type
- NPTF
Description
Coolant Filter Base, Length 3 3/32 In, Outside Dia 4 11/16 In, Inlet 3/8-18 NPTF In, Outlet 3/8-18 NPTF In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.