Components Robe hook
- Mfr # K-78378-TT
- Zoro # G321665718
product price:Â
$
129.86
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Titanium
Material
Zinc
Height
2.38 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-78378-TT
- Zoro #
- G321665718
- UPC #
- 885612692627
- Country of Origin
- China
Dimensions
- Width
- 2.36 in
- Height
- 2.38 in
- Length
- 4 in
Details
- Item
- Bathroom Accessories
- Finish
- Vibrant Titanium
- Material
- Zinc
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary robe hook in a finish to match your Components faucets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.