Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Single Cup Coffee Maker-Red
- Mfr # TS-112R
- Zoro # G321739822
product price:Â
$
32.59
/ea
Key Features
Color
Red
Length
8.75 in
Height
9.5 in
Width
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-112R
- Zoro #
- G321739822
- UPC #
- 181225100642
- Country of Origin
- China
Dimensions
- Length
- 8.75 in
- Height
- 9.5 in
- Width
- 6.75 in
Details
- Item
- Coffee Maker
- Color
- Red
Description
Brew up a quick cup of coffee with the Brentwood Single Cup Coffee Marker. Don't wait for an entire pot to brew, just add a spoonful of your favorite coffee and you have a full mug in minutes. Easy access water tank with removable drip tray and brew basket for easy cleaning. Comes with porcelain mug and measuring spoon so you have the perfect cup each time. This compact coffer is perfect dorm rooms, offices and RV's.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.