End Mill

  • Mfr # 30193
  • Zoro # G321842010
product price: 
$
37.55
/ea

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
7/64 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30193
Zoro #
G321842010
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/64 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Shank Length
1.391 in
Cutting Dia.
3/64 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Helix Angle
30 Degrees
Series
01S
Shank Type
Straight
Type
Fractional Square End
Finish
TA Coated
Flute Type
Spiral
Cutting Direction
Right Hand

Description

SGS End Mill, Fractional Square End, Series: 01S, 3/64 in Diameter Cutter, 1-1/2 in Overall Length, 7/64 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.391 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews