Square End Mill
- Mfr # 00836
- Zoro # G321842027
product price:Â
$
33.35
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
0.09 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00836
- Zoro #
- G321842027
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Type
- Fractional Regular Length
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Shank Type
- Common
- Flute Type
- Spiral
- Series
- M2S
- Finish
- Uncoated
Dimensions
- Length of Cut
- 0.09 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Shank Length
- 1.41 in
- Cutting Dia.
- 0.03 in
Description
SGS Square End Mill, Fractional Regular Length, Series: M2S, 0.03 in Diameter Cutter, 1-1/2 in Overall Length, 0.09 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.41 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.