End Mill
- Mfr # 02661
- Zoro # G321842294
product price:Â
$
47.59
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.465 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02661
- Zoro #
- G321842294
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 30 Degrees
- Finish
- TA Coated
- Series
- M4SL
- Cutting Direction
- Right Hand
- Type
- Fractional Long Length Micro Square End
- Flute Type
- Spiral
- Shank Type
- Common
Dimensions
- Length of Cut
- 0.465 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Cutting Dia.
- 0.093 in
- Shank Length
- 2.035 in
Description
SGS End Mill, Fractional Long Length Micro Square End, Series: M4SL, 0.093 in Diameter Cutter, 2-1/2 in Overall Length, 0.465 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.035 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.