Shop SGS
See all product information
Create Account
End Mill
- Mfr # 40338
- Zoro # G321842454
product price:Â
$
52.99
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Length of Cut
16 mm
Shank Dia.
6 mm
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40338
- Zoro #
- G321842454
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Shank Type
- Straight
- Type
- Ball Nose End Metric
- Finish
- Uncoated
- Series
- 03B
Description
SGS End Mill, Ball Nose End Metric, Series: 03B, 5 mm Cutter Dia, 50 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.34 in Shank Length, Micrograin Solid Carbide, Uncoated