Shop SGS
See all product information
Create Account
Square End Mill
- Mfr # 00414
- Zoro # G321842478
product price:Â
$
23.69
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.071 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00414
- Zoro #
- G321842478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.071 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Shank Length
- 1.429 in
- Cutting Dia.
- 0.047 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Shank Type
- Common
- Helix Angle
- 30 Degrees
- Type
- Fractional Stub Length
- Cutting Direction
- Right Hand
- Series
- M4S
- Flute Type
- Spiral
- Finish
- Uncoated
Description
SGS Square End Mill, Fractional Stub Length, Series: M4S, 0.047 in Diameter Cutter, 1-1/2 in Overall Length, 0.071 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.429 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.