End Mill

  • Mfr # 32607
  • Zoro # G321842591
product price: 
$
60.35
/ea

Key Features

Corner Radius
0.01 in
End Mill Material
Solid Carbide
Number of Flutes
5
Finish
AlTiN Coated
Shank Dia.
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32607
Zoro #
G321842591
UPC #
-
Country of Origin
United States
End Mill Material
Solid Carbide
Number of Flutes
5
Finish
AlTiN Coated
Cutting Direction
Right Hand
Series
V-Carbâ„¢ 55CR
Shank Type
Straight
Flute Type
Right Spiral
Type
Center Cutting High Performance Positive Rake Single End
Helix Angle
45 Degrees

Dimensions

Corner Radius
0.01 in
Shank Dia.
1/8 in
Shank Length
1 in
Cutting Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
1-1/2 in

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55CR, 1/8 in Cutter Dia, 0.01 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Right Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight Shank, 1 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews