End Mill
- Mfr # 36866
- Zoro # G321843413
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.03 in
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
TX Coated
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36866
- Zoro #
- G321843413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.03 in
- Shank Dia.
- 1/2 in
- Cutting Dia.
- 1/2 in
- Length of Cut
- 1 in
- Overall Length
- 3 in
- Shank Length
- 2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- TX Coated
- Helix Angle
- 35 to 38 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Right Spiral
- Type
- Center Cutting High Performance Regular Length Variable Rake Single
- Shank Type
- Weldon Flat
- Series
- Z-Carbâ„¢-AP Z1PCR
Description
SGS End Mill, Center Cutting High Performance Regular Length Variable Rake Single, Series: Z-Carb-AP Z1PCR, 1/2 in Cutter Dia, 0.03 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, TX Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.