Shop SGS
See all product information
Create Account
End Mill
- Mfr # 37000
- Zoro # G321843468
product price:Â
$
59.95
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
5
Length of Cut
1/4 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37000
- Zoro #
- G321843468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1/4 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Shank Length
- 1-1/4 in
- Cutting Dia.
- 1/8 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 5
- Flute Type
- Spiral
- Helix Angle
- 37 Degrees
- Shank Type
- Straight
- Series
- Z5S
- Type
- Fractional High Performance Square End
- Cutting Direction
- Right Hand
- Finish
- TM Coated
Description
SGS End Mill, Fractional High Performance Square End, Series: Z5S, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 1/4 in Length of Cut, 5 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, Straight Shank, 1-1/4 in Shank Length, Solid Carbide, TM Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.