End Mill
- Mfr # 38178
- Zoro # G321843833
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.06 in
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN Coated
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38178
- Zoro #
- G321843833
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- AlTiN Coated
- Type
- Center Cutting Positive Rake Regular Length Single
- Series
- 1CR
- Flute Type
- Right Spiral
- Helix Angle
- 30 Degrees
- Shank Type
- Weldon Flat
- Cutting Direction
- Right Hand
Dimensions
- Corner Radius
- 0.06 in
- Shank Dia.
- 1/2 in
- Shank Length
- 2 in
- Cutting Dia.
- 1/2 in
- Overall Length
- 3 in
- Length of Cut
- 1 in
Description
SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 1/2 in Cutter Dia, 0.06 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.